Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1745300

  • Zoro # G9293584


product price: $24.15
/ea

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745300
Zoro #
G9293584
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
55% Thread Drill Size
#21
75% Thread Drill Size
#25
65% Thread Drill Size
#23
Thread Size
#10-24
Square Size
0.1510 in
Shank Length
1 15/32 in
Tap Length Standard
ANSI
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
Cobalt
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
List Number
305
Standards
ANSI
Series
305
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, P
Primary Material Application
Hardened Steel, Steel
Tap Shank Standard
ANSI
Threads per Inch
24
Extended Neck
Yes
Measurement System
Pipe
Spiral Direction
Neutral
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.37 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.87 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.