Zoro Homepage

Straight Flute Hand Tap, Plug, 3

  • Mfr # 1812000

  • Zoro # G9311066


product price: $17.29
/ea

Key Features

Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1812000
Zoro #
G9311066
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-23/32"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Thread Length
1-1/8"
Square Size
0.2380 in
75% Thread Drill Size
#7
Shank Length
1 25/64 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
55% Thread Drill Size
#3

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.751 in, Tap Chamfer Plug, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.