Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3

  • Mfr # 2492800

  • Zoro # G9295167


product price: $23.89
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2492800
Zoro #
G9295167
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Thread Length
7/16"
55% Thread Drill Size
#49
Shank Length
1 5/16 in
Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Square Size
0.1100 in
65% Thread Drill Size
1.80 mm
Size
#2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
240
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
Tap Grouping
Tap
Tap Thread Type
UNC
Series
240
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
H2
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum
Extended Neck
Yes
Primary Material Application ISO Code
K, N
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
N1
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Plug, Overall Length 1.81 in, Vanadium High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.43 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.