Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1001900

  • Zoro # G2772406


product price: $9.29
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001900
Zoro #
G2772406
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Overall Length
1-13/16"
Tap Thread Size
#3-56
Thread Length
1/2"
Pitch Diameter Limit
H1
65% Thread Drill Size
2.13 mm
75% Thread Drill Size
2.13 mm
Thread Size
#3-56
Square Size
0.1090 in
Tap Length Standard
ANSI
55% Thread Drill Size
#44
Shank Length
1 5/16 in
Size
#3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
List Number
102
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Bright
Standards
ANSI
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
56
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Spiral Direction
Neutral
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
H1
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #3-56, UNF, Plug, Overall Length 1.81 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.13 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.