Zoro Homepage

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1013108

  • Zoro # G2771855


product price: $9.79
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013108
Zoro #
G2771855
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Thread Length
5/8"
Tap Thread Size
#5-40
Shank Length
1 5/32 in
Square Size
0.1090 in
75% Thread Drill Size
#37
Tap Length Standard
ANSI
55% Thread Drill Size
#36
Thread Size
#5-40
65% Thread Drill Size
#37
Size
#5

Description

Straight Flute Tap, Thread Size #5-40, UNC, Plug, Overall Length 1.93 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size #37, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.