Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 1014005

  • Zoro # G2771636


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1014005
Zoro #
G2771636
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
75% Thread Drill Size
#32
Thread Size
#6-40
55% Thread Drill Size
#31
65% Thread Drill Size
#32
Square Size
0.1090 in
Shank Length
1 3/16 in
Tap Length Standard
ANSI
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
102
Tap Grouping
Tap
Tap Finish
TiN
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Primary Material Application
All Materials
Thread Limit
H2
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
40
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, TiN, Right Hand, Thread Length 0.46 in, 75 Percent Thread Drill Size #32, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.