Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1045100

  • Zoro # G2770811


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Shank Dia.
0.168"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045100
Zoro #
G2770811
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Pitch Diameter Limit
H2
Thread Length
3/4"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Shank Length
1 5/32 in
Square Size
0.1310 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Tap Length Standard
ANSI
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
List Number
103
Tap Grouping
Tap
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
103
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H2
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Extended Neck
Yes
Measurement System
Pipe
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.