Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1045700

  • Zoro # G2770796


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Shank Dia.
0.194"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045700
Zoro #
G2770796
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-3/8"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H2
Shank Length
1 5/16 in
Tap Length Standard
ANSI
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Thread Size
#10-24
Square Size
0.1520 in
55% Thread Drill Size
#21
Size
#10

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
List Number
103
Tap Thread Type
UNC
Tap Finish
Bright
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
103
Threads per Inch
24
Measurement System
Pipe
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2.37 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.62 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.