Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1170100

  • Zoro # G2770647


product price: $8.79
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170100
Zoro #
G2770647
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H3
Thread Length
1"
Tap Length Standard
ANSI
75% Thread Drill Size
#7
55% Thread Drill Size
#3
Square Size
0.1910 in
65% Thread Drill Size
#5
Shank Length
1 5/16 in
Thread Size
1/4"-20
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
103
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
103
Spiral Direction
Neutral
Threads per Inch
20
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Primary Material Application
All Materials
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.75 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.