Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1170705

  • Zoro # G0606081


product price: $16.79
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170705
Zoro #
G0606081
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
2.720"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
H3
Thread Length
1-1/8
75% Thread Drill Size
F
Shank Length
1 3/8 in
Thread Size
5/16"-18
Tap Length Standard
ANSI
65% Thread Drill Size
17/64 in
Square Size
0.2380 in
55% Thread Drill Size
I

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
List Number
103
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
103
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Spiral Direction
Neutral
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
18
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Thread Standard
UNC
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 5/16 In.-18, UNC, Plug, Overall Length 2.72 in, High Speed Steel, TiN, Right Hand, Thread Length 0.84 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.