Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1171301

  • Zoro # G2770516


product price: $12.89
/ea

Key Features

Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171301
Zoro #
G2770516
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
2-15/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Thread Length
1-1/4"
55% Thread Drill Size
8.40 mm
Shank Length
1 1/2 in
75% Thread Drill Size
5/16 in
Square Size
0.2860 in
Thread Size
3/8"-16
Tap Length Standard
ANSI
65% Thread Drill Size
P
Size
3/8"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
103
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
103
Threads per Inch
16
Thread Standard
UNC
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Type - Machining
Straight
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2.93 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 0.94 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.