Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1172501

  • Zoro # G9298055


product price: $21.89
/ea

Key Features

Shank Dia.
0.367"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172501
Zoro #
G9298055
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Overall Length
3-3/8"
Pitch Diameter Limit
H3
Tap Thread Size
1/2"-13
Thread Length
1-21/32"
Square Size
0.2750 in
75% Thread Drill Size
27/64 in
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Shank Length
1 17/32 in
Tap Length Standard
ANSI
55% Thread Drill Size
11.30 mm
Size
1/2"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
List Number
103
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
103
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
13
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Thread Limit
H3
Tap Shank Standard
ANSI
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Plug, Overall Length 3.37 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1.15 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.