Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 12600100

  • Zoro # G9310445


product price: $14.69
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12600100
Zoro #
G9310445
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
2"
Thread Length
11/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-48
55% Thread Drill Size
2.45 mm
Square Size
0.1090 in
65% Thread Drill Size
3/32 in
Thread Size
#4-48
Shank Length
1 15/64 in
75% Thread Drill Size
2.32 mm

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Bright
List Number
126
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
126
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Material Grade - Machining
126
Spiral Direction
Neutral
Primary Material Application
All Materials
Threads per Inch
48
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Features
Hss Material: Increased Wear Resistance, Straight Flute: For Through Or Blind Holes And Short Chipping Materials, Screw Thread Insert (Sti) Tap: Repair Stripped Threaded Holes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-48, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.374 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.