Zoro Homepage

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 1745100

  • Zoro # G9293566


product price: $23.69
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1745100
Zoro #
G9293566
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Thread Length
11/16"
65% Thread Drill Size
#34
Square Size
0.1090 in
75% Thread Drill Size
#36
55% Thread Drill Size
#32
Tap Length Standard
ANSI
Shank Length
1 9/32 in
Thread Size
#6-32
Size
#6

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.