Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 1805800

  • Zoro # G9311005


product price: $13.79
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1805800
Zoro #
G9311005
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
2-1/2"
Thread Length
1"
Tap Thread Size
#10-32
Pitch Diameter Limit
H2
Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1900 in
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Shank Length
1 19/64 in

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
STI Tap
Tap Finish
Bright
List Number
126
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
126
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
32
Shank Type - Machining
Straight
Extended Neck
No
Primary Material Application
All Materials
Thread Limit
H2
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
126
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Pipe
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.732 in, Tap Chamfer Plug, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.