Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 2493403

  • Zoro # G9666133


product price: $14.39
/ea

Key Features

Shank Dia.
0.255"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2493403
Zoro #
G9666133
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
H5
Tap Thread Size
1/4"-20
Thread Length
1"
Square Size
0.1900 in
Thread Size
1/4"-20
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 1/2 in
55% Thread Drill Size
#3
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Finish
Nitride
Number of Pieces
1
List Number
240
Series
240
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N1
Spiral Direction
Neutral
Thread Standard
UNC
Thread Limit
H5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Threads per Inch
20
Secondary Material Application
Aluminum
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2.5 in, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 0.59 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.