Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 2494903

  • Zoro # G9295413


product price: $18.79
/ea

Key Features

Shank Dia.
3.58mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2494903
Zoro #
G9295413
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
49.00mm
Tap Thread Size
M3-0.50
Thread Length
16.00mm
Pitch Diameter Limit
D3
Thread Size
M3x0.5
Square Size
2.79 mm
55% Thread Drill Size
#37
Shank Length
32.00 mm
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Size
M3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Tap Finish
Nitride
List Number
241
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
241
Secondary Material Application
Aluminum
Thread Standard
Metric Coarse
Thread Limit
D3
Spiral Direction
Neutral
Thread Pitch
0.50mm
Primary Material Application ISO Code
K, N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Measurement System
Metric
Secondary Material Application ISO Code
N1
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3x0.5, Metric, Plug, Overall Length 49 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 7 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.