Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 2495203

  • Zoro # G9295447


product price: $19.39
/ea

Key Features

Shank Dia.
6.50mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2495203
Zoro #
G9295447
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Overall Length
64.00mm
Pitch Diameter Limit
D5
Thread Length
25.00mm
Tap Thread Size
M6-1.00
Shank Length
35.00 mm
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Square Size
4.85 mm
Thread Size
M6x1
55% Thread Drill Size
5.25 mm
Size
M6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Nitride
Tap Thread Type
Metric Coarse
List Number
241
Number of Pieces
1
Series
241
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
N1
Secondary Material Application
Aluminum
Primary Material Application ISO Code
K, N
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00mm
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
D5
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M6x1, Metric, Plug, Overall Length 63 mm, Vanadium High Speed Steel, Nitride, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 4H-6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.