Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug, 3 Flutes

  • Mfr # 292

  • Zoro # G9665345


product price: $12.19
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292
Zoro #
G9665345
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.3
Overall Length
42.00mm
Thread Length
15.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M2.3-0.40
Thread Size
M2.3x0.4
Shank Length
33.00 mm
Square Size
2.50 mm
Tap Length Standard
JIS
Size
M2.3

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
Metric Coarse
List Number
121
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
121
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Thread Limit
JIS 2
Primary Material Application
All Materials
Tap Shank Standard
JIS
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
0.40mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.3x0.4, Metric, Plug, Overall Length 42 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.