Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 3 Flutes

  • Mfr # 3141203

  • Zoro # G9299875


product price: $16.79
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
Cobalt
Tap Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3141203
Zoro #
G9299875
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Overall Length
1-3/4"
Thread Length
7/16"
Pitch Diameter Limit
H7
Tap Thread Size
#2-56
75% Thread Drill Size
1.73 mm
Shank Length
1 5/16 in
Square Size
0.1090 in
Thread Size
#2-56
55% Thread Drill Size
#49
65% Thread Drill Size
1.80 mm
Size
#2

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
Cobalt
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Nitride
Tap Grouping
Tap
Tap Thread Type
UNC
List Number
114
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
114
Extended Neck
Yes
Primary Material Application
Composite
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Shank Type - Machining
Straight
Thread Standard
UNS
Primary Material Application ISO Code
O
Measurement System
Pipe
Thread Limit
H7
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #2-56, UNC, Plug, Overall Length 1.75 in, Cobalt, Nitride, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.