Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 352

  • Zoro # G9665327


product price: $11.69
/ea

Key Features

Shank Dia.
3.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
352
Zoro #
G9665327
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
3.00mm
Tap Dimension Type
Metric
Tap Size
M2.6
Overall Length
44.00mm
Thread Length
16.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M2.6-0.45
Thread Size
M2.6x0.45
Shank Length
35.00 mm
Square Size
2.50 mm
75% Thread Drill Size
2.41 mm
Tap Length Standard
JIS
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
2.43 mm
Size
M2.6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Finish
Bright
List Number
121
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
121
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Pitch
0.45mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Tap Shank Standard
JIS
Spiral Direction
Neutral
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
JIS 2
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M2.6x0.45, Metric, Plug, Overall Length 44 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.41 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.