Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Plug 3 Flutes

  • Mfr # 412

  • Zoro # G2769588


product price: $8.59
/ea

Key Features

Shank Dia.
4.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Size
M3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412
Zoro #
G2769588
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
4.00mm
Tap Dimension Type
Metric
Tap Size
M3.5
Overall Length
48.00mm
Thread Length
18.00mm
Pitch Diameter Limit
Not Rated
Tap Thread Size
M3.5-0.60
Shank Length
28.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
3.28 mm
Square Size
3.20 mm
Tap Length Standard
JIS
65% Thread Drill Size
3.23 mm
75% Thread Drill Size
3.19 mm
Size
M3.5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
Bright
Thread Direction
Right Hand
List Number
121
Cutting Direction - Machining
Right Hand
Series
121
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
JIS
Thread Limit
JIS 2
Thread Pitch
0.60mm
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
All Materials
Measurement System
Metric
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M3.5x0.6, Metric, Plug, Overall Length 48 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.19 mm, Thread Limit OH2, Class of Fit 6H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.