Zoro Homepage

Straight Flute Hand Tap, Plug, 4

  • Mfr # 1291601

  • Zoro # G9299647


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.444"
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1291601
Zoro #
G9299647
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.444"
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
8"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-14
Square Size
0.3330 in
Tap Length Standard
ANSI
75% Thread Drill Size
U
Thread Size
7/16"-14
Shank Length
5 49/64 in
55% Thread Drill Size
W
65% Thread Drill Size
V
Size
7/16"

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
List Number
916
Cutting Direction - Machining
Right Hand
Series
916
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application
All Materials
Extended Neck
Yes
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
916
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
14
Thread Standard
UNC
Secondary Material Application
Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Type
Straight Flute
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 7/16 In.-14, UNC, Overall Length 8 in, High Speed Steel, Black Oxide, Right Hand, 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.