Zoro Homepage

Straight Flute Hand Tap, Plug 4 Flutes

  • Mfr # 1290001

  • Zoro # G9241705


product price: $57.69
/ea

Key Features

Shank Dia.
0.191"
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290001
Zoro #
G9241705
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.191"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Thread Length
1"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-20
Tap Length Standard
ANSI
Thread Size
1/4"-20
Square Size
0.1900 in
75% Thread Drill Size
#7
55% Thread Drill Size
#3
65% Thread Drill Size
#5
Shank Length
4 19/64 in
Size
1/4"

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
List Number
916
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Oxide
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
916
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, P
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application
Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Tap Type
Straight Flute
Primary Material Application
All Materials
Threads per Inch
20
Measurement System
Fractional Inch
Thread Standard
UNC
Material Grade - Machining
916
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 1/4 In.-20, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.