Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Plug, 4 Flutes

  • Mfr # 1292801

  • Zoro # G9299692


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.633"
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1292801
Zoro #
G9299692
UPC #
-
Country of Origin
Mexico

Dimensions

Shank Dia.
0.633"
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
6"
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Tap Thread Size
5/8"-11
Thread Size
5/8"-11
Tap Length Standard
ANSI
Shank Length
3 25/64 in
Square Size
0.4750 in
55% Thread Drill Size
14.20 mm
65% Thread Drill Size
13.90 mm
75% Thread Drill Size
13.60 mm
Size
5/8"

Details

Item
Straight Flute Hand Tap
Tap Style
Straight Flute (Hand)
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
4
Tap Grouping
Tap
Number of Pieces
1
List Number
916
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
916
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Extended Shank
Yes
Secondary Material Application
Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Secondary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Tap Type
Straight Flute
Primary Material Application
All Materials
Threads per Inch
11
Material Grade - Machining
916
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size 5/8 In.-11, UNC, Overall Length 6 in, High Speed Steel, Black Oxide, Right Hand, 11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.