Zoro Homepage

Straight Flute Hand Tap, Taper, 3

  • Mfr # 1002100

  • Zoro # G2772397


product price: $8.15
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002100
Zoro #
G2772397
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-40
Pitch Diameter Limit
H1
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.30 mm
Tap Length Standard
ANSI
Square Size
0.1090 in
Thread Size
#4-40
Shank Length
1 3/16 in
65% Thread Drill Size
2.30 mm
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
List Number
102
Standards
ANSI
Tap Finish
Bright
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
102
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Limit
H1
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Standard
UNC
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Pipe
Threads per Inch
40
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1.87 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.30 mm, Thread Limit H1, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.