Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper 3 Flutes

  • Mfr # 1012100

  • Zoro # G7495004


product price: $7.39
/ea

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012100
Zoro #
G7495004
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Thread Length
9/16"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Tap Length Standard
ANSI
65% Thread Drill Size
2.30 mm
Square Size
0.1090 in
Thread Size
#4-40
Shank Length
1 3/16 in
75% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
List Number
102
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
102
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Threads per Inch
40
Secondary Material Application ISO Code
K, N, P
Tap Shank Standard
ANSI
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Spiral Direction
Neutral
Measurement System
Pipe
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1.87 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.