Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap Taper, 3 Flutes

  • Mfr # 1013300

  • Zoro # G2771837


product price: $9.59
/ea
Sold in multiples of 2 for $19.18

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1013300
Zoro #
G2771837
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Pitch Diameter Limit
H2
Tap Thread Size
#5-44
Thread Length
5/8"
Shank Length
1 5/32 in
Tap Length Standard
ANSI
Thread Size
#5-44
55% Thread Drill Size
2.75 mm
65% Thread Drill Size
2.70 mm
Square Size
0.1090 in
75% Thread Drill Size
2.70 mm
Size
#5

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Finish
Bright
Thread Direction
Right Hand
List Number
102
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
102
Threads per Inch
44
Thread Standard
UNF
Spiral Direction
Neutral
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Neck
Yes
Thread Limit
H2
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #5-44, UNF, Taper, Overall Length 1.93 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.70 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.