Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Hand Tap, Taper 3 Flutes

  • Mfr # 1023708

  • Zoro # G2771310


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Shank Dia.
0.141"
Tap Chamfer
Taper
Tap Dimension Type
Inch
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1023708
Zoro #
G2771310
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-32
Pitch Diameter Limit
H3
Thread Length
11/16"
75% Thread Drill Size
#36
65% Thread Drill Size
#34
Square Size
0.1090 in
Thread Size
#6-32
55% Thread Drill Size
#32
Tap Length Standard
ANSI
Shank Length
1 3/16 in
Size
#6

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Taper
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
List Number
102
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
102
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Threads per Inch
32
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Neutral
Primary Material Application ISO Code
H, K, M, N, O, P, S
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 0.46 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.