Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 119.1 mm, M22x2.5
- Mfr # 1105102108
- Zoro # G022834543
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Square
Tap Finish
V
Primary Material Application ISO Code
H
Wire Rope Length
119.1 mm
Thread Limit
D7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1105102108
- Zoro #
- G022834543
- UPC #
- -
- Country of Origin
- Japan
- Item
- STRAIGHT FLUTE Tap
- Shank Type
- Square
- Tap Finish
- V
- Primary Material Application ISO Code
- H
- Thread Limit
- D7
- Number of Flutes
- 5
- List Number
- 11051
- Class of Fit
- 4H-6H
- Tap Material
- Powdered Metal
- Thread Standard
- Metric
- Thread Direction
- Right Hand
- Secondary Material Application
- Steel
- Tap Style
- Straight Flute
- Primary Material Application
- Hardened Steel
- Secondary Material Application ISO Code
- P
- Tap Application
- Blind Hole, Through Hole
Dimensions
- Wire Rope Length
- 119.1 mm
- Thread Length
- 30 mm
- Square Width
- 13.28 mm
- Thread Size
- M22x2.5
- Square Length
- 19.05 mm
- Neck Length
- 67.4 mm
- Shank Diameter
- 17.704 mm
- Overall Length
- 119.1 mm
- Length
- 119.1 mm
Description
STRAIGHT FLUTE Tap, Thread Size M22x2.5, Metric, Modified Bottoming, Overall Length 119.1 mm, Powdered Metal, V, Right Hand, Thread Length 30 mm, Thread Limit D7, Class of Fit 4H-6H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.