Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 3.15 in, #12-28
- Mfr # 1661500300
- Zoro # G222834022
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
List Number
16615
Thread Size
#12-28
Tap Finish
Bright (Uncoated)
Wire Rope Length
3.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1661500300
- Zoro #
- G222834022
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thread Size
- #12-28
- Wire Rope Length
- 3.15 in
- Thread Length
- 0.5 in
- Neck Length
- 0.95 in
- Square Length
- 0.28 in
- Square Width
- 0.17 in
- Shank Diameter
- 0.22 in
- Overall Length
- 3.15 in
- Length
- 3.15 in
- Fits Chest Size
- DIN Overall Length
Description
STRAIGHT FLUTE Tap, Thread Size #12-28, UNF, Bottoming, Overall Length 3.15 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.5 in, Thread Limit H3, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.