Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 3.59 in, 9/16"-12
- Mfr # 1005113408
- Zoro # G822834477
product price:Â
$
98.55
/ea
Key Features
Secondary Material Application
Steel
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Number of Flutes
5
Thread Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005113408
- Zoro #
- G822834477
- UPC #
- -
- Country of Origin
- Japan
- Secondary Material Application
- Steel
- Primary Material Application ISO Code
- H
- Primary Material Application
- Hardened Steel
- Number of Flutes
- 5
- Shank Type
- Square
- Tap Finish
- V
- Thread Direction
- Right Hand
- Tap Application
- Blind Hole, Through Hole
- Secondary Material Application ISO Code
- P
- Item
- STRAIGHT FLUTE Tap
- Class of Fit
- 2B-3B
- List Number
- 10051
- Thread Standard
- UNC
- Tap Style
- Straight Flute
- Thread Limit
- H5
- Tap Material
- Powdered Metal
Dimensions
- Thread Length
- 1 in
- Shank Diameter
- 0.429 in
- Overall Length
- 3.59 in
- Neck Length
- 1.97 in
- Thread Size
- 9/16"-12
- Square Length
- 0.5 in
- Square Width
- 0.32 in
- Wire Rope Length
- 3.59 in
- Length
- 3.59 in
Description
STRAIGHT FLUTE Tap, Thread Size 9/16 In.-12, UNC, Modified Bottoming, Overall Length 3.59 in, Powdered Metal, V, Right Hand, Thread Length 1 in, Thread Limit H5, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.