Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 3.94 in, 7/16"-14
- Mfr # 1661501000
- Zoro # G522834111
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
3.94 in
Primary Material Application
Aluminum, Cast Iron
Tap Finish
Bright (Uncoated)
Square Width
0.24 in
Primary Material Application ISO Code
K, N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1661501000
- Zoro #
- G522834111
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Wire Rope Length
- 3.94 in
- Square Width
- 0.24 in
- Square Length
- 0.41 in
- Thread Length
- 0.86 in
- Thread Size
- 7/16"-14
- Shank Diameter
- 0.323 in
- Overall Length
- 3.94 in
- Length
- 3.94 in
- Fits Chest Size
- DIN Overall Length
Details
- Item
- STRAIGHT FLUTE Tap
- Primary Material Application
- Aluminum, Cast Iron
- Tap Finish
- Bright (Uncoated)
- Primary Material Application ISO Code
- K, N
- Class of Fit
- 2B-3B
- Number of Flutes
- 4
- Shank Type
- Square
- Tap Style
- Straight Flute
- Tap Material
- Carbide
- Thread Direction
- Right Hand
- Standards
- DIN
- Thread Limit
- H5
- Features
- DIN Overall Length
- List Number
- 16615
- Thread Standard
- UNC
Description
STRAIGHT FLUTE Tap, Thread Size 7/16 In.-14, UNC, Bottoming, Overall Length 3.94 in, Carbide, Bright (Uncoated), Right Hand, Thread Length 0.86 in, Thread Limit H5, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.