Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 4.25 in, 3/4"-10
- Mfr # 1005114208
- Zoro # G322833932
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Shank Diameter
0.59 in
List Number
10051
Wire Rope Length
4.25 in
Number of Flutes
5
Thread Length
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1005114208
- Zoro #
- G322833932
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Shank Diameter
- 0.59 in
- Wire Rope Length
- 4.25 in
- Thread Length
- 1.2 in
- Thread Size
- 3/4"-10
- Square Length
- 0.69 in
- Neck Length
- 2.43 in
- Square Width
- 0.44 in
- Overall Length
- 4.25 in
- Length
- 4.25 in
Description
STRAIGHT FLUTE Tap, Thread Size 3/4 In.-10, UNC, Modified Bottoming, Overall Length 4.25 in, Powdered Metal, V, Right Hand, Thread Length 1.2 in, Thread Limit H6, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.