Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 4.69 in, 7/8"-14
- Mfr # 1005114808
- Zoro # G922833813
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Tap Finish
V
Shank Type
Square
Thread Size
7/8"-14
Secondary Material Application
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1005114808
- Zoro #
- G922833813
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thread Size
- 7/8"-14
- Square Width
- 0.52 in
- Thread Length
- 1.34 in
- Square Length
- 0.75 in
- Wire Rope Length
- 4.69 in
- Neck Length
- 2.65 in
- Shank Diameter
- 0.697 in
- Overall Length
- 4.69 in
- Length
- 4.69 in
Description
STRAIGHT FLUTE Tap, Thread Size 7/8 In.-14, UNF, Modified Bottoming, Overall Length 4.69 in, Powdered Metal, V, Right Hand, Thread Length 1.34 in, Thread Limit H6, Class of Fit 2B-3B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.