Shop OSG
See all product information
Create Account
STRAIGHT FLUTE Tap, 5.13 in, 1"-8
- Mfr # 1005115008
- Zoro # G622834110
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application ISO Code
H
Number of Flutes
5
Primary Material Application
Hardened Steel
Tap Finish
V
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1005115008
- Zoro #
- G622834110
- UPC #
- -
- Country of Origin
- Japan
- Primary Material Application ISO Code
- H
- Number of Flutes
- 5
- Primary Material Application
- Hardened Steel
- Tap Finish
- V
- Thread Direction
- Right Hand
- Secondary Material Application
- Steel
- Tap Material
- Powdered Metal
- Thread Standard
- UNC
- Tap Style
- Straight Flute
- Tap Application
- Blind Hole, Through Hole
- Item
- STRAIGHT FLUTE Tap
- Thread Limit
- H7
- Shank Type
- Square
- List Number
- 10051
- Secondary Material Application ISO Code
- P
Dimensions
- Wire Rope Length
- 5.13 in
- Shank Diameter
- 0.8 in
- Thread Size
- 1"-8
- Thread Length
- 1.5 in
- Square Length
- 0.81 in
- Neck Length
- 3.01 in
- Square Width
- 0.6 in
- Overall Length
- 5.13 in
- Length
- 5.13 in
Description
STRAIGHT FLUTE Tap, Thread Size 1 In.-8, UNC, Modified Bottoming, Overall Length 5.13 in, Powdered Metal, V, Right Hand, Thread Length 1.5 in, Thread Limit H7, Class of Fit Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.