Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Straight Flute Tap, M12x1.25, Bottoming, 4 Flutes 8315745

Straight Flute Tap, M12x1.25, Bottoming, 4 Flutes (Discontinued)

  • Mfr # 8315745
  • Zoro # G9300837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8315745
Zoro #
G9300837
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
10.00mm
Tap Thread Size
M12x1.25
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
29.00mm
Pitch Diameter Limit
Not Rated
Tap Length Standard
JIS
75% Thread Drill Size
10.78mm
Thread Size
M12x1.25
Shank Length
71.00mm
65% Thread Drill Size
10.94mm
Size
M12

Details

Item
Straight Flute Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Thread Type
Metric Fine
Tap Style
Straight Flute (Hand)
List Number
379
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiAIN
Series
HS-O-OTT
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Thread Pitch
1.25mm
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Cast Iron, Magnesium, Zinc
Secondary Material Application ISO Code
K
Tap Shank Standard
JIS
Secondary Material Application
Cast Iron
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
OH4
Primary Material Application ISO Code
K, N, S
Spiral Direction
Neutral
Measurement System
Metric
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size M12x1.25, Metric, Bottoming, Overall Length 100.00mm, High Speed Steel, TiAIN, Right Hand, Thread Length 29.00mm, 75 Percent Thread Drill Size 10.78mm, Thread Limit OH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.