Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 3 Flutes 2992508

Spiral Flute Tap, M14-1.50, Modified Bottoming, Metric Fine, 3 Flutes (Discontinued)

  • Mfr # 2992508
  • Zoro # G5511667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2992508
Zoro #
G5511667
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
91.00mm
Tap Thread Size
M14-1.50
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
42.00mm
75% Thread Drill Size
12.50
Drill Bit Size
12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm
Shank Length
41.22 mm
Square Size
8.18mm
Thread Size
M14x1.5
55% Thread Drill Size
12.90 mm
65% Thread Drill Size
1/2 in
Size
M14
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
Metric Fine
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
P
Thread Pitch
1.50mm
Extended Neck
Yes
Thread Limit
D6
Thread Standard
Metric Fine
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
ANSI
Material Grade - Machining
299
Primary Material Application
Steel
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Measurement System
Metric
Series
299
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Limit / Class of Fit
D6
Number of Pieces
1
Closeout
Yes
List Number
299

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric Fine, Overall Length 91.30 mm, High Speed Steel, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 12.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.