Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes, Oxide (Discontinued)
- Mfr # 1738701
- Zoro # G3256872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738701
Zoro #
G3256872
UPC #
-
Country of Origin
Multiple
Dimensions
Tap Thread Size
1/2"-13
Shank Dia.
0.367"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
3-3/8"
Thread Length
1-21/32"
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
55% Thread Drill Size
11.30 mm
75% Thread Drill Size
0.4219 in
Shank Length
2 in
Square Size
0.2740 in
Size
1/2
Pitch Diameter Limit
H5
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, HSS-E, Black Oxide, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5, Class of Fit JIS 2, Number of Flutes 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.