Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN 1737208

Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, TiCN (Discontinued)

  • Mfr # 1737208
  • Zoro # G0637795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1737208
Zoro #
G0637795
UPC #
-
Country of Origin
Multiple

Dimensions

Tap Thread Size
#8-32
Tap Dimension Type
Inch
Overall Length
2.1200 in
Shank Dia.
0.1670 in
Thread Length
0.3810 in
Tap Size
#8
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Thread Size
#8-32
Shank Length
1.3610 in
Square Size
0.1310 in
65% Thread Drill Size
3.50mm
55% Thread Drill Size
3.60mm
75% Thread Drill Size
3.40mm
Size
#8
Pitch Diameter Limit
H5

Details

Item
Spiral Point Tap
Tap Chamfer
Plug
Tap Thread Type
UNC
Number of Flutes
3
Tap Material
HSS-E
Tap Finish
TiCN
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Point
Standards
ANSI
Series
300
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P1
Threads per Inch
32 TPI
Measurement System
Pipe
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
300
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2.1200 in, HSS-E, TiCN, Right Hand, Thread Length 0.3810 in, 75 Percent Thread Drill Size 3.40mm, Thread Limit H5, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.