Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 105.00mm L, 6.00mm dia.

  • Mfr # 652016011

  • Zoro # G0610972


product price: $166.72
/ea
Free Shipping & Returns

Key Features

Overall Length
105 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652016011
Zoro #
G0610972
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
#20
Overall Length
105 mm
Flute Length
45 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm
Shank Length
60 mm
Maximum Drilling Depth
45.00 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.1610
List Number
6520
Standards
Not Rated
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Secondary Material Application ISO Code
H, M, N, S
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Helix Angle
30 Degrees
Measurement System
Wire
Number of Coolant Holes
2
Primary Material Application ISO Code
H, K, P, S
Sheeter Drill
No
Series
6520
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size #20, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.