Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 105.00mm L, 6.00mm dia.

  • Mfr # 8704420

  • Zoro # G0611191


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4.2 mm
Overall Length
105 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704420
Zoro #
G0611191
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.2 mm
Overall Length
105 mm
Flute Length
46 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Shank Length
59 mm
Maximum Drilling Depth
46.00 mm
Drill Length Class
Taper-Length
Drill Diameter Tolerance
+0.000 mm/-0.018 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
6520
Decimal Equivalent
0.1654
Standards
Not Rated
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, P, S
Measurement System
Metric
Primary Material Application
Hardened Steel, Steel, Titanium, Tool and Die Steel
Number of Coolant Holes
2
Series
6520
Helix Angle
30 Degrees
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, M, N, S
Sheeter Drill
No
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.