Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 115.00mm L, 6.00mm dia.

  • Mfr # 8710460

  • Zoro # G0954298


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
4.6 mm
Overall Length
115 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8710460
Zoro #
G0954298
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
4.6 mm
Overall Length
115 mm
Flute Length
60 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
-0.020 mm/-0.038 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
60.00 mm
Shank Length
55 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
List Number
6530
Decimal Equivalent
0.1811
Standards
Not Rated
Series
6530
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P
Measurement System
Metric
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Helix Angle
30 Degrees
Secondary Material Application ISO Code
H, M, N, S
Helix Angle - Maximum
30 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 4.6 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, 30 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 60.00 mm, Metric, 8xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.