Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 125.00mm L, 7.90mm dia.

  • Mfr # 652026411

  • Zoro # G0601297


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.75 mm
Overall Length
125.00 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652026411
Zoro #
G0601297
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.75 mm
Overall Length
125.00 mm
Flute Length
74.00 mm
Shank Dia.
7.90 mm
Depth:Dia. Ratio
8xD

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2657
List Number
6520
Series
A-Drill
Primary Material Application
For Aluminum
Measurement System
Metric
Material Grade - Machining
High Performance
Shank Type - Machining
Straight

Description

Taper Length Drill Bit, Drill Bit Size 6.75 mm, Drill Bit Point Angle 140 Degrees , Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.