Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 125.00mm L, 8.00mm dia.

  • Mfr # 8704660

  • Zoro # G0601382


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.6 mm
Overall Length
125 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704660
Zoro #
G0601382
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.6 mm
Overall Length
125 mm
Flute Length
73 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Shank Length
52 mm
Drill Length Class
Taper-Length
Maximum Drilling Depth
73.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2598
List Number
6520
Standards
Not Rated
Secondary Material Application ISO Code
M, N, S
Primary Material Application ISO Code
H, K, P, S
Helix Angle
30 Degrees
Series
6520
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Measurement System
Metric
Shank Type - Machining
Straight
Sheeter Drill
No
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Number of Coolant Holes
2
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.