Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 125.00mm L, 8.00mm dia.

  • Mfr # 8704690

  • Zoro # G0601303


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
6.9 mm
Overall Length
125 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8704690
Zoro #
G0601303
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
6.9 mm
Overall Length
125 mm
Flute Length
76 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
76.00 mm
Drill Length Class
Taper-Length
Shank Length
49 mm
Drill Diameter Tolerance
+0.000 mm/-0.022 mm

Details

Item
Taper Length Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2717
List Number
6520
Standards
Not Rated
Measurement System
Metric
Primary Material Application ISO Code
H, K, P, S
Series
6520
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
M, N, S
Helix Angle
30 Degrees
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Nickel, Stainless Steel
Number of Coolant Holes
2
Material Grade - Machining
High Performance
Helix Angle - Maximum
30 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 6.9 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.