Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 140.00mm L, 8.00mm dia.

  • Mfr # 653025612

  • Zoro # G0601671


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
F
Overall Length
140 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653025612
Zoro #
G0601671
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
F
Overall Length
140 mm
Flute Length
87 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
10xD
Maximum Drilling Depth
87.00 mm
Drill Diameter Tolerance
-0.025 mm/-0.047 mm
Shank Length
53 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2570
List Number
6530
Standards
Not Rated
Series
A-Drill
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Material Grade - Machining
High Performance
Measurement System
Letter
Number of Coolant Holes
2
Secondary Material Application ISO Code
H, M, N, S
Primary Material Application ISO Code
H, K, M, P
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size F, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 87.00 mm, Letter, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.