Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper L Drill Bit, 155.00mm L, 8.00mm dia.

  • Mfr # 653028712

  • Zoro # G0601802


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Overall Length
155 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653028712
Zoro #
G0601802
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7.3 mm
Overall Length
155 mm
Flute Length
100 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
10xD
Drill Length Class
Extended-Length
Maximum Drilling Depth
100.00 mm
Shank Length
55 mm
Drill Diameter Tolerance
-0.025 mm/-0.047 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
Drill Bit Point Type
X Thinning Point
Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Fed
Coolant Through
Decimal Equivalent
0.2874
List Number
6530
Standards
Not Rated
Series
A-Drill
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
H, K, M, P
Number of Coolant Holes
2
Secondary Material Application
Aluminum, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, S
Material Grade - Machining
High Performance
Sheeter Drill
No
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel

Description

Extra Long Drill Bit, Drill Bit Size 7.3 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Material Grade - Machining High Performance, Maximum Drilling Depth 100.00 mm, Metric, 10xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.