Zoro Homepage

Taper L Drill Bit, 182.00mm L, 12.00mm dia

  • Mfr # 8705020

  • Zoro # G0624193


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
10.2 mm
Overall Length
182 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8705020
Zoro #
G0624193
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
10.2 mm
Overall Length
182 mm
Flute Length
112 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
8xD
Drill Length Class
Taper-Length
Shank Length
70 mm
Maximum Drilling Depth
112.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm

Description

Taper Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.