Zoro Homepage

Taper L Drill Bit, 194.00mm L, 11.10mm dia

  • Mfr # 652043811

  • Zoro # G0624491


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Overall Length
194 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
EgiAs
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652043811
Zoro #
G0624491
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
7/16 in
Overall Length
194 mm
Flute Length
122 mm
Shank Dia.
11.1 mm
Depth:Dia. Ratio
8xD
Shank Length
72 mm
Maximum Drilling Depth
122.00 mm
Drill Diameter Tolerance
+0.000 mm/-0.027 mm
Drill Length Class
Taper-Length

Description

Taper Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.